Durham Mfg.® Mobile Bench Cabinet, 2 Locking Doors, 1 Shelf, 54-1/16"W x 18-1/4"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile bench cabinet has 5" x 1-1/4" polyurethane casters; (2) rigid and (2) swivel. It has a shelf in the storage area and 2 lockable doors with tubular push handle. The cabinet has keys for the doors. It comes with a 16 gauge top and shelf. This product has limited warranty of 1 year.
PRICE
$849.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/16 in |
| Depth | 18-1/4 in |
| Height | 36-3/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 147 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Wheel Type | Polyurethane |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 2220-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |