Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3218870

MPN #: HDCM48-4S-95

Durham Mfg.® Mobile Cabinet with 4 Adjustable Shelves, 12 Gauge, 48"W x 24"D x 81"H

Product Description
Features:
  • 12 Gauge
  • 4 Adjustable Shelves
  • Recessed Doors
  • 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
  • Cast Iron Pad-lockable Handle
  • 3-point cast steel handle and 3/8" diameter lock rods
  • Heavy duty hinges prevent doors from sagging or warping
  • 3" push handle on side of cabinet
  • Cabinet ships fully assembled
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments



PRICE
$3,039.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height81 in
Weight557.6 lbs
Gauge12 ga

Product Details

TypeMobile Storage Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeRecessed
StyleInterior: Bins, Shelves
Number of Shelves5
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberHDCM48-4S-95
Number of Fixed Shelves1
Base TypeMobile
BrandDurham Mfg.

Warranty

Warranty1 yr