Global Industrial
Model # :WB536180
Global Industrial Mobile Cafeteria Table with Fixed Benches, 12'L x 27"H, Fusion Maple
Write a Review
|
Questions & Answers (0)
Product Description
✓ Folds flat for compact storage and fits through standard 7' door frames
✓ Rolls on 4" swivel casters with a lift-assist system & compression springs
✓ Table tops and benches are EdgeGuard coated*
The Global Industrial Mobile Cafeteria Table with Fixed Benches brings flexible seating to dining spaces in schools, offices, and community centers. Simple, moveable, easy-to-arrange, and sophisticated, this 12' long table seats up to 16 children or 12 adults, making it suitable for cafeterias, breakrooms, and multipurpose rooms with large attendance and traffic. Each laminate table top and benches are *EdgeGuard treated with a sprayed-on polyurea coating for superior resistance to tampering, moisture while preserving a heightened prevention to unsanitary food traps than most common cafeteria tables. Swivel casters are waterproof, non-marking, and resistant to oil and most chemicals. Structural steel framework. Fusion Maple finish. UL Listed 2040, GREENGUARD certified. Limited 15-Year Warranty.
✓ Rolls on 4" swivel casters with a lift-assist system & compression springs
✓ Table tops and benches are EdgeGuard coated*
The Global Industrial Mobile Cafeteria Table with Fixed Benches brings flexible seating to dining spaces in schools, offices, and community centers. Simple, moveable, easy-to-arrange, and sophisticated, this 12' long table seats up to 16 children or 12 adults, making it suitable for cafeterias, breakrooms, and multipurpose rooms with large attendance and traffic. Each laminate table top and benches are *EdgeGuard treated with a sprayed-on polyurea coating for superior resistance to tampering, moisture while preserving a heightened prevention to unsanitary food traps than most common cafeteria tables. Swivel casters are waterproof, non-marking, and resistant to oil and most chemicals. Structural steel framework. Fusion Maple finish. UL Listed 2040, GREENGUARD certified. Limited 15-Year Warranty.
PRICE
$2,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 in |
| Width | 55 in |
| Height | 27 in |
| Weight Capacity | Tabletop: 300 lbs, Benches: 750 lbs |
| Seat Width | 67 in |
| Seat Height | 17 in |
| Folded Width | 33 in |
| Top Thickness | 3/4 in |
| Table Width | 30 in |
| Table Height | 27 in |
| Table Length | 145 in |
| Folded Length | 55 in |
Product Details
| Assembly Required | No |
| Type | Mobile Cafeteria Table with Fixed Bench |
| Frame Color Family | Black |
| Top Color Family | Maple |
| Frame Material | Steel |
| Manufacturers Part Number | 536180 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | UL Listed 2040, GREENGUARD |