Global Industrial
Model # :WB536149
Global Industrial Mobile Flip-Top Cafeteria Table, 60" Dia. x 30"H, Montana Walnut
Write a Review
|
Questions & Answers (0)
Product Description
✓ Seamless, 60" round worksurface has a seating capacity of 6 - 8 people
✓ Rolls smoothly on 4 ball bearing swivel and locking casters
✓ Table is EdgeGuard coated*
The Global Industrial 60" Round Mobile Flip-Top Cafeteria Table is easy to roll, rearrange, and fold up in a compact position when not in use to create pop-up seating areas whenever needed. With its flexible design and adaptable functionality, this 60" round multipurpose table is perfect for schools, cafeterias, breakrooms and multipurpose rooms. The counter balanced worksurface is simple to flip upward into a stored position and flip back downward to an in-use position with ease. Laminate table top is *EdgeGuard treated with a sprayed-on polyurea coating for superior resistance to tampering, moisture while preserving a heightened prevention to unsanitary food traps than most common cafeteria tables. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement. Powder coated steel frame. Montana Walnut finish. GREENGUARD certified. Limited 15-Year Warranty.
✓ Rolls smoothly on 4 ball bearing swivel and locking casters
✓ Table is EdgeGuard coated*
The Global Industrial 60" Round Mobile Flip-Top Cafeteria Table is easy to roll, rearrange, and fold up in a compact position when not in use to create pop-up seating areas whenever needed. With its flexible design and adaptable functionality, this 60" round multipurpose table is perfect for schools, cafeterias, breakrooms and multipurpose rooms. The counter balanced worksurface is simple to flip upward into a stored position and flip back downward to an in-use position with ease. Laminate table top is *EdgeGuard treated with a sprayed-on polyurea coating for superior resistance to tampering, moisture while preserving a heightened prevention to unsanitary food traps than most common cafeteria tables. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement. Powder coated steel frame. Montana Walnut finish. GREENGUARD certified. Limited 15-Year Warranty.
PRICE
$1,715.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 30 in |
| Weight Capacity | 300 lbs |
| Folded Width | 59-7/8 in |
| Top Thickness | 3/4 in |
| Table Width | 60 in |
| Table Height | 30 in |
| Table Length | 60 in |
| Folded Length | 40-7/8 in |
Product Details
| Assembly Required | No |
| Type | Mobile Cafeteria Table |
| Frame Color Family | Black |
| Top Color Family | Montana Walnut |
| Frame Material | Steel |
| Manufacturers Part Number | 536149 |
| Shape | Round |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | GREENGUARD |