Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB536178

Global Industrial™ Mobile Cafeteria Table with Fixed Benches, 12'L x 29"H, Gray Glace

Product Description
✓ Folds flat for compact storage and fits through standard 7' door frames
✓ Rolls on 4" swivel casters with a lift-assist system & compression springs
✓ Table tops and benches are EdgeGuard™ coated*

The Global Industrial™ Mobile Cafeteria Table with Fixed Benches brings flexible seating to dining spaces in schools, offices, and community centers. Simple, moveable, easy-to-arrange, and sophisticated, this 12' long table seats up to 16 children or 12 adults, making it suitable for cafeterias, breakrooms, and multipurpose rooms with large attendance and traffic. Laminate tabletop and benches are *EdgeGuard™ treated with a sprayed-on polyurea coating for superior resistance to tampering, moisture while preserving a heightened prevention to unsanitary food traps than most common cafeteria tables. Swivel casters are waterproof, non-marking, and resistant to oil and most chemicals. Structural steel framework. Gray Glace finish. UL Listed 2040, GREENGUARD certified. Limited 15-Year Warranty.

PRICE
$2,379.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length145 in
Width55 in
Height29 in
Weight CapacityTabletop: 300 lbs, Benches: 750 lbs
Seat Width67 in
Top Thickness3/4 in
Table Width30 in
Table Height29 in
Table Length145 in
Folded Length75-1/2 in

Product Details

Assembly RequiredNo
TypeMobile Cafeteria Table with Fixed Bench
Frame Color FamilyBlack
Top Color FamilyGray Glace
Frame MaterialSteel
Manufacturers Part Number536178
ShapeRectangle
Top MaterialLaminate
BrandGlobal Industrial

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsUL Listed 2040, GREENGUARD