Global Industrial
Model # :WB536156
Global Industrial Round Cafeteria Table with Black Swivel Stools, 36" Dia., Montana Walnut Top
Write a Review
|
Questions & Answers (0)
Product Description
✓ 4 swivel chairs featuring a ladder-back design that are contoured for added comfort
✓ Available in multiple variations of wood stain (seating) and laminate (top) finishes
✓ Wide width seats for added support
The Global Industrial 36" Round Cafeteria Table with Swivel Stools offers convenient seating for indoor dining spaces with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces. This type of cluster table is constructed with durable, commercial-grade, laminate tops and wood seats and is available in different variations to suit food courts, break rooms, cafes, and more dining areas. Structural steel framework. Montana Walnut top finish. Black seat finish. GREENGUARD certified. Limited 5-Year Warranty.
✓ Available in multiple variations of wood stain (seating) and laminate (top) finishes
✓ Wide width seats for added support
The Global Industrial 36" Round Cafeteria Table with Swivel Stools offers convenient seating for indoor dining spaces with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces. This type of cluster table is constructed with durable, commercial-grade, laminate tops and wood seats and is available in different variations to suit food courts, break rooms, cafes, and more dining areas. Structural steel framework. Montana Walnut top finish. Black seat finish. GREENGUARD certified. Limited 5-Year Warranty.
PRICE
$2,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 64 in |
| Height | 33-1/6 in |
| Weight Capacity | Tabletop: 300 lbs, Stools: 250 lbs |
| Seat Height | 19 in |
| Top Thickness | 1-1/8 in |
| Table Width | 36 in |
| Table Height | 29 in |
| Table Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Cluster Swivel Booth |
| Frame Color Family | Black |
| Top Color Family | Montana Walnut |
| Number of Seats | 4 |
| Seat Color Family | Black |
| Frame Material | Steel |
| Manufacturers Part Number | 536156 |
| Shape | Round |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | GREENGUARD |