Perfect for the physically impaired or for classroom demos. Constructed of solid oak, hardwood and oak veneers with a chemical resistant, earth-friendly UV finish. The 1-1/4" ChemGuard top is supplied with or without a stainless steel look sink, toggle switch water pump, two 2-1/2 gallon supply and waste containers, GFI AC duplex receptacle with inlet socket, 25' extension cord, two rod sockets, two each 3/4" diameter x 36" long upright rods, 1/2" x 40" crossbar and two rod clamps. With a mobile capacity of 500 lbs. it rolls easily on 4" ball-bearing swivel casters with brakes. Dovetailed drawers are constructed of plywood and ride on epoxy coated glides. Cupboard door and drawers have locks. Wheelchair accessible from two sides, measures 32"W x 29"H. Inside drawers measure: 14.5"W x 19"D x 6"H. Dimensions: 72"W x 24"D x 33"H. Weight: 240 lbs.
Features:- ADA Compatible
- Equipped with one cupboard compartment and three smaller drawers
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.