Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB457209

MPN #: 2956K-L-ADA

Diversified Spaces Forward Vision ADA Wooden Science Workstation with Door and Drawer Cabinet

Product Description
Diversified Spaces Forward Vision ADA Wooden Science Workstation with Door and Drawer Cabinet

We've taken our most popular workstation and have made it ADA compatible. Constructed of hardwoods and oak veneers and finished with a chemical resistant finish. The 1" epoxy resin top is available with a sink and two combination water/gas fixtures with paddle handles. The sink includes the trap, stainer and stopper. The sloping front allows a person in a wheelchair to roll right up to the sink area. The door/drawer cabinet features a dovetailed drawer and storage area with an adjustable shelf, locks, and ADA compliant pulls. The unit also includes 2 GFI protected duplex outlets and rubber base molding.

PRICE
$10,415.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth50 in
Height34 in
Weight Capacity500 lbs

Product Details

TypeIsland Lab Workstation
Frame Color FamilyOak
SinkNo
Top Color FamilyBlack
StyleADA Lab Workstation
Casters IncludedNo
DescriptionADA Science Workstation
Package Quantity1
Frame MaterialWood
Manufacturers Part Number2956K-L-ADA
ShapeTriangle
Top MaterialResin
BrandDiversified Spaces

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

ADA CompliantYes