Generac Mobile Diesel Vertical LED Light Tower, 6kW, Mitsubishi Engine & Electric Winch
Write a Review
|
Questions & Answers (0)
Product Description
MLT6 series light towers from Generac Mobile provide versatile, low maintenance, reliable lighting in a compact footprint with simplified features and controls. All MLT6 LED light towers feature robust and powerful LED fixtures, designed to last the life of the tower.
PRICE
$16,725.00
1
1
Free Shipping Ships in 140 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118 in |
| Width | 57 in |
| Height | 101 in |
| Weight | 1350 lbs |
| Max Overall Length | 23 ft |
Product Details
| Engine Lubrication | Mitsubishi |
| Batteries Included | No |
| Wattage | 296 W |
| Manufacturers Part Number | MLT6SMDS-STD4 |
| Lumens | 172200 |
| Low Oil Shutoff | Yes |
| Brand | Generac |
| Muffler | No |
| Color | Gray |
| Series | MLT6 |
| Number of Lights | 4 |
| Voltage | 120/240 V |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Start Switch Type | Manual |
| Fuel Type | Diesel |
| Rated Watts | 6000 W |
| Bulb Type | LED |
| Decibels | 63 |
| Engine Type | 1.0L Mitsubishi® Diesel Engine (EPA Tier 4 Final) |
| Engine RPM | 1800 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |