Generac Mobile Electric Stationary LED Light Tower, 120V, Manual Winch
Write a Review
|
Questions & Answers (0)
Product Description
The Generac Mobile CTF-10 LED Portable Light Tower offers the perfect solution for long term-illumination of medium to large work areas. The CTF-10 is powered by a standard 120V outlet, so no harmful fumes are emitted. Durable LED modules are long-lasting and consume minimal power for low total operating costs.
PRICE
$10,709.00
1
1
Free Shipping Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 49 in |
| Height | 100 in |
| Max Overall Length | 32.8 ft |
Product Details
| Muffler | No |
| Color | Gray |
| Series | CTF |
| Batteries Included | No |
| Number of Lights | 4 |
| Wattage | 240 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Manufacturers Part Number | CTF10 - 4X240 |
| Bulb Type | LED |
| Lumens | 139200 |
| Low Oil Shutoff | No |
| Brand | Generac |
Warranty
| Warranty | 2 yr |