Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Generac

Model # :WBB3191695

MPN #: PLT240-STD3

Generac® Mobile LINKTower Portable LED Light Tower, Shore Powered, 120V, Manual Winch

Product Description
LINKTower from Generac® Mobile is a unique portable lighting solution for a wide variety of jobs, events and projects, indoors and out. LINKTower provides the same powerful illumination as a full-size LED light tower, but its compact design allows for ultimate versatility and ease of use. Use one, or LINK two towers together. The linking capability allows for flexibility and versatility in lighting events and jobsites. LINKTower is powered by a standard 120V outlet, so no harmful fumes are emitted. Durable Generac® LED modules are long-lasting and consume minimal power, for low total operating costs. LINKTower is a versatile, clean and safe choice for temporary lighting needs of all kinds.

PRICE
$8,669.00

1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width57 in
Height192 in
Weight558 lbs

Product Details

ColorMulti-colored
Number of Lights4
Wattage240 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberPLT240-STD3
Rated Watts240 W
Bulb TypeLED
Lumens139200
BrandGenerac

Warranty

Warranty2 Years LED Modules, 5 Years Drivers yr