Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Balt

Model # :WBB179354

MPN #: 770

Balt® Mobile Easel - Porcelain

Product Description
A full-length accessory tray is included on each side to store markers and erasers. Two flip chart pegs are included on each surface for additional functionality. The Mobile Easel is height adjustable to two positions: 59-1/2" or 65" high. Additional storage and structural support is provided by the metal tray mounted at the bottom of the easel. United is framed and contains a magnetic porcelain steel dry erase markerboard surface. The frame is black powder-coated steel for superior durability, and the easel is easily maneuverable on 2" locking casters. 59-1/2" - 65"H x 28-3/4"W x 27"D overall.

PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/4 in
Depth27 in
Height59-1/2 to 65 in

Product Details

TypeDry Erase Easel
Frame Color FamilyBlack
Surface MaterialPorcelain
Mobile or StationaryMobile
DescriptionMobile Easel - Porcelain
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number770
MagneticYes
Indoor/OutdoorIndoor
BrandBalt