MasterVision 3-Leg Heavy-Duty Telescoping Display Easel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Heavy-Duty Telescoping Display Easel is ideal for holding signs, boards or easel pads. The telescoping aluminum legs have an adjustable height from 37.5"to 69". The adjustable display support brackets, locking center brace and non-skid feet ensure that your item is always securely posed. The heavy duty display easel is able to support up to 45 lbs. The patented no-pinch pad retainer is included, and features an easy snap-in or out clip, so it can be added or removed with ease. Available in black or silver finish.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 38 in |
| Height | 37 to 69 in |
Product Details
| Assembly Required | No |
| Type | Display Easel |
| Frame Color Family | Silver |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Description | 3-Leg Heavy-Duty Easel |
| Frame Material | Aluminum |
| Manufacturers Part Number | FLX05102MV |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |