Quartet® Dry Erase Whiteboard Presentation Easel, 24"W x 36"H, Melamine
|
Questions & Answers (0)
Product Description
Adjustable 67" easel features a smooth whiteboard writing surface and includes a flipchart holder. Futura easel is ideal for presentation and collaboration. Provides versatile use with flipchart holder and durable, whiteboard writing surface. Board Type: Dry Erase Easel; Board Width: 24"; Board Height: 36"; Surface Material: Melamine. Easel height easily adjusts from 40" to 67" at the touch of a button, for tabletop or standing use.
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 36 in |
Product Details
| Type | Dry Erase Easel |
| Frame Color Family | Black |
| Color | White |
| Surface Material | Melamine |
| Mobile or Stationary | Stationary |
| Description | Dry Erase Presentation Easel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 351900 |
| Magnetic | No |
| Brand | Quartet |
Warranty
| Warranty | 10 yr |