Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778374

MPN #: 24ESS29

New Age Industrial Stationary HD Welded Equipment Stand with Stainless Steel Top, 29"W x 24"D x 24"H

Product Description
Model 24ESS29: Stationary Heavy Duty Equipment Stand with Stainless Steel Top. The Industrial 24ESS29 is a stationary, heavy-duty equipment stand designed to provide a stable, dedicated platform for commercial kitchen appliances like mixers and microwaves. This unit features a robust 13-gauge aluminum frame and a removable 16-gauge stainless steel worktop, combining lightweight durability with a highly hygienic surface that is easy to sanitize. It is engineered to support up to 1,000 lbs, ensuring it can handle even the heaviest industrial equipment.

accommodate uneven flooring, the stand is equipped with adjustable feet for quick stabilization and leveling. This NSF-certified stand is built for longevity in demanding environments and is backed by a lifetime guarantee against rust and corrosion, as well as a 5-year construction guarantee.

These stands are trusted by professionals across many sectors for their durability and sanitary design. They are an ideal solution for foodservice, hospitality, healthcare, laboratories, educational institutions, concessions areas, stadiums and so much more! The modular design allows for a quick setup, and the clear labeling on the legs makes height adjustments a simple process to optimize your workspace ergonomics.

Key Features & Benefits:
  • Heavy-Duty 1,000 lbs Capacity: Provides a robust foundation for even your heaviest appliances
  • Durable Welded Aluminum Construction: All-welded frame and primary grade aluminum provide natural resistance to rust and corrosion
  • Sanitary & Easy to Clean: Removable top and optional undershelf lift off for hassle-free cleaning
  • Versatile Functionality: Ideal for a wide range of kitchen appliances as well as general storage
  • Flexible Options: Available in aluminum or stainless steel tops, and with stationary or mobile configurations
  • NSF Certified: Meets the highest standards for public health and safety in commercial environments
  • Stationary Units: Equipped with NSF-certified adjustable feet for quick stabilization and easy leveling on uneven floors
  • Mobile Units: Equipped with four stem-type swivel casters with brakes for smooth transport throughout your facility


PRICE
$805.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth24 in
Height24 in
Weight Capacity1000 lbs
Weight26 lbs
Shelf Gauge16 ga
Gauge13/16 ga

Product Details

Assembly RequiredNo
TypeEquipment Stand
Shelf Capacity500 lbs
Number of Legs4
ColorSilver
Country of OriginU.S.A.
Leg StyleSquare Tubular Leg
Number of Shelves1
MaterialStainless Steel/High-Tensile Aluminum
Leg TypeAdjustable
Manufacturers Part Number24ESS29
Shelf Material304 Stainless Steel
Leg MaterialAluminum
Top Material304 Stainless Steel
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF