Valley Craft® Mobile Adjustable Height Workbench, 120 x 28", Steel Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 120" x 28" Mobile Adjustable Height Work Table is constructed of heavy duty 14 gauge steel, built to last, and is ideal for permanent or temporary workstations and have a premium powder coat paint finish in gray. Ergonomically friendly, this tables goes from 26-42" in height, adjustable on 2" increments. Legs quickly unfasten to fold down for convenient transport or storage.
The large 120" x 28" work surface is comprised of heavy duty steel and has a 2,000 lb. capacity. Fully welded channels underneath the top and two support braces increase capacity and stability while eliminating warping. This work table rolls smooth on (4) 3" non-marking rubber locking swivel casters. Units ship flat, unassembled, and include a hardware pack for quick and easy assembly. Corner supports and an over-built design maximize the durability and longevity of your table.
Products are shipped flat ready for simple assembly, and made in the U.S.A.
The large 120" x 28" work surface is comprised of heavy duty steel and has a 2,000 lb. capacity. Fully welded channels underneath the top and two support braces increase capacity and stability while eliminating warping. This work table rolls smooth on (4) 3" non-marking rubber locking swivel casters. Units ship flat, unassembled, and include a hardware pack for quick and easy assembly. Corner supports and an over-built design maximize the durability and longevity of your table.
Products are shipped flat ready for simple assembly, and made in the U.S.A.
PRICE
$905.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 28 in |
| Height | 26 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 167 lbs |
| Wheel Diameter | 3 in |
| Nominal Height | 26 - 42 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | F88024A4 |
| Brand | Valley Craft |
| Wheel Material | Rubber |
| Power | No |
| Type | Mobile Extra Long Assembly Workbench |
| Color | Gray |
| Top Color Family | Gray |
| Wheel Type | (6) Swivel |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | Steel |