Flextur Mobile Heavy Duty Workbench, 48"L x 32"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 48"L x 32"W x 35"H Workbench – This heavy duty Flextur Workbench features a durable, unfinished 3/8" steel top. Flextur 32"D Workbenches are pre-drilled for a 6" Vise and come equipped with heavy-duty, swiveling lockable 2"W x 6"H casters. A full bottom shelf and Flextur Metal Pegboard / Tool Board Panels are included to keep tools organized along the side of the bench. American Made in Dalton, Ohio U.S.A.
PRICE
$3,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 48 in |
| Depth | 32 in |
| Height | 35 in |
| Weight | 390 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Flat Welding Table |
| Country of Origin | United States |
| Surface Type | Solid |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 79059610 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |