Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670061

Global Industrial™ Mobile Height Adjustable Laptop Workstation

Product Description
This Mobile Height-adjustable Laptop Computer Workstation is perfect for office or medical urgent care environments. The 27"W x 14 1/4"D work surface is sturdy and height-adjustable as well. The extruded aluminum posts are strong and corrosion-resistant, and can host a variety of optional accessories including a printer stand and an accessory basket. Max capacity 132lbs on 4 casters (two with brakes)

Total Dimensions: 27"W x 19 11/16"D x 42"H
-Base Height: 5 3/8"
-Base Width: 22"
-Base Depth: 19 11/16"
Worksurface size: 27"W x 14 1/4"D
Max capacity: 132lbs
Weight: 40 lbs
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth19-11/16 in
Height42 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
Frame Color FamilySilver
ColorSilver
Battery PoweredNo
Casters4 Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel/Aluminum
Construction TypeUnassembled
DescriptionMobile Laptop Workstation
Manufacturers Part Number670061
Top MaterialLaminate
BrandGlobal Industrial