Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seville Classics

Model # :WBB2228952

MPN #: OFF64801B

Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White

Product Description
Work the way you want with Seville Classics AIRLIFT XL Sit-Stand Mobile Desk. This desk is height-adjustable with a lever operated pneumatic cylinder coated in a silver finish. Adjust the desk with the touch of a lever from 27.1" to 41.9" high. The rectangular top features an elegant white finish with inwardly beveled edges-it's also big, measuring 28.1" wide by 19.6" long. Mobility and stability matter, so we designed this desk cart with a rolling, wobble-free steel base; includes a pair of normal and locking 2.4" casters. Use it your way: at home, as a computer table; in school classrooms, as a podium; or at work as an ergonomic alternative to standard office desks. Four rolling casters allow the table to be moved easily.

Features:
  • Extra large desktop with smooth surface
  • Effortless pneumatic height adjustment with lever operated gas-air cylinder
  • Steel base and aluminum column coated in silver epoxy
  • Wide base provides wobble-free use
  • Four 2.4-inch casters (2 locking) make it easy to take your work with you
Specifications:
  • Top Material: MDF with PVC finish
  • Top Area: 28.1" W x 19.6" D
  • Top Color: White
  • Frame Color: Silver
  • Adjustment Type: Pneumatic
  • Adjustment Range: 27.1" to 41.9" H
  • Overall Size: 28.1"W x 19.6" D x (27.1" to 41.9") H
  • Weight Capacity: 35 lbs.
PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/8 in
Depth19-5/8 in
Height27-1/8 - 41-7/8 in
Weight Capacity35 lbs
Weight34.6 lbs

Product Details

Assembly RequiredYes
TypeMobile Desk
Frame Color FamilySilver
ColorSilver
Top Color FamilyWhite
Battery PoweredNo
Wheel Type2.4" Swivel Casters, 2 Locking
CastersYes
Construction TypeUnassembled
DescriptionAIRLIFT™ XL Sit-Stand Mobile Desk
Frame MaterialAluminum
Manufacturers Part NumberOFF64801B
CollectionairLIFT®
Top MaterialLaminate
BrandSeville Classics

Warranty

Warranty1 yr