Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2258386

MPN #: EDTC

National Public Seating EDTC Sit & Stand Desk, Gray/Black

Product Description
The attractive grey desk top (26"L x 20.75"D) with black edge banding, provides ample work space for all your needs. 2 inch square support columns along with a comfortable foot stand make for rugged durability. Want to change positions during class? It's easy and quiet to adjust from 27.75"- 44.5" through the use of a simple pneumatic lift system. Having the option to choose to sit, stand and anything in between provides for optimal blood flow and increased positive posture making your day comfortable and productive. Take this desk with you anywhere you need to be in the classroom as it easily moves with four 2½" two-tone double wheel hooded casters. NPS Sit+Stand Student's Desk. It's learning on the go!
PRICE
$339.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth20-3/4 in
Height27-3/4 - 44-1/2 in
Weight Capacity75 lbs
Weight35 lbs
Wheel Diameter2-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
ColorBlack
Top Color FamilyGray Nebula
Battery PoweredNo
Wheel TypeDouble Wheel Hooded Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionNPS Sit & Stand Student's Desk
Manufacturers Part NumberEDTC
CollectionEduTouch
Top MaterialLaminate
BrandNational Public Seating

Warranty

Warranty5 yr