Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3785402

MPN #: IBCS-5252-8PH2FL

Little Giant® Mobile IBC Stand with Outside Corner Lip, 52"W x 52"D x 36"H

Product Description
This all-welded, heavy-duty IBC Stand is built to fit most standard IBC containers and offer a much safer and easier point of access to all IBC connections and valves. The 12 gauge deck stands 34" high and features a 1-1/2" lip on all outside corners to contain the unit while still allowing easy access to the dispensing valve.

Features:
  • All-welded construction
  • Mobile Model - 3600 lbs. capacity - 34-1/2" deck height
  • Fits most standard IBC containers
  • 12 gauge steel deck
  • Deck size: 52" x 52"


PRICE
$889.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth52 in
Height36 in
Weight Capacity3600 lbs
Weight212 lbs

Product Details

Assembly RequiredNo
TypeNon-Tilting
ColorGray
Country of OriginU.S.A.
MaterialSteel
Package Quantity1
Manufacturers Part NumberIBCS-5252-8PH2FL
BrandLittle Giant

Warranty

Warranty1 Year