Durham Mfg.® Mobile Machine Table W/ 2 Shelves, Steel Square Edge, 24"W x 18"D Tabletop, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable height mobile machine table comes with four 3" x 1-1/4" polyolefin, swivel caster with side brakes. It features 2 shelves for storage. Hardware is included for installation. Its top, shelf and frame is made of 16 ga steel.
Overall Dimensions (In.) WxD: 24-1/8 x 18-1/8
Height (in) Adjustable from 21-13/16" to 27-13/16" on 3" centers
Overall Dimensions (In.) WxD: 24-1/8 x 18-1/8
Height (in) Adjustable from 21-13/16" to 27-13/16" on 3" centers
PRICE
$329.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/8 in |
| Depth | 18-1/8 in |
| Height | 21-13/16 - 27-13/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 33 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | MTMA182428-1K23PO95 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |