Features:
- KYDZSafe® edges
- KYDZTuff® finish
- KYDZStrong® construction
- Mobile, caster mounted
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 53 in |
| Depth | 18 in |
| Height | 45 in |
| Weight | 125 lbs |
Product Details
| Type | Sleeping Equipment |
| Bin Quantity (Bin Size) | 0 (25-1/2"W x 16-7/8"D x 4-3/4"H) |
| Number of Adjustable Shelves | 0 |
| Color | Brown |
| Series | Jonti-Craft® |
| Number of Bins | 0 |
| Style | Mat Storage |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Construction Type | Assembled |
| Description | Mobile Mat Storage 16 Compartment |
| Number of Compartments | 16 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 1714JC |
| Number of Fixed Shelves | 8 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |