Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995936

MPN #: 0440JC

Jonti-Craft® Mobile Storage Island, Twin w/Colored Trays, 48"W x 29"D x 29-1/2"H, Birch Plywood

Product Description
This mobile island provides double-sided storage and an E-Z to clean laminate worktop all in one. One side Features: three roomy shelves. The other side Features: two shelves and twelve cubbies. 48" wide x 29" deep x 29½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1049.00
Buy 6 units - 10 units
999.00Save $50.00 (5%)
Buy 11+ units
969.00Save $80.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth29 in
Height29-1/2 in
Weight154 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins12
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin Color FamilyAssorted
Manufacturers Part Number0440JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)12 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments17
Package Quantity1
Number of Fixed Shelves4
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified