Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flextur

Model # :WBB3233149

MPN #: 71500005

Flextur™ Welding Table with 57 Piece Fixturing Kit, 48"L x 48"W x 35"H

Product Description
This Package includes a Flextur™ Welding Table 48"L x 48"W x 35"H, with 1/2" top supported by 3/8" x 5" struts every 16", Flextur™ Tool Board panels, a full bottom shelf, casters, and a 2,000 lbs. capacity. Surface flatness is +/- .015" over 4 square feet. All 48" Tables come equipped with heavy-duty swiveling lockable 2"W x 6"H casters. Changeover is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur™ Fixture Block for larger Weldments. Well suited for larger jobs, Flextur™ Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard steel Flextur™ tool board panels keep tools organized and within easy reach. Base requires assembly, but all welding table tops ship assembled.

In addition, you get a Flextur™ 57-piece Fixturing Kit for Welding. Use with Flextur™ Welding Tables and tables with 16mm holes. This 57 Piece Fixturing Kit has the clamps and accessories to help you be productive on your new weld table from the start. Accomplish almost anything you need to do on your weld table with this capable kit. Recommended for Flextur™ 36" x 30" and 36" x 72" Stationary tables, and Flextur™ 48" x 48" with Skirt Welding tables. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

57 Piece Fixturing Kit Includes:
  • .75" Locator Pin (4pk)
  • 1.0" Locator Pin (4pk)
  • 1.25" Locator Pin (4pk)
  • 1.5" Locator Pin (4pk)
  • 1.75" Locator Pin (4pk)
  • 2.0" Locator Pin (4pk)
  • 5/8" Vertical Clamp (8pk)
  • 4" Tool Cradle Hook (10pk)
  • 3" Standard Hook (10pk)
  • 3" x 5" Bins (2pk)
  • 90° Angle Bracket (2pk)
  • Weld Gun Holder


PRICE
$9,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width48 in
Height35 in
Weight855 lbs

Product Details

TypeMobile Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500005
BrandFlextur

Warranty

Warranty1 yr