When storage needs require a more creative solution, look no further than Dunnage-Cube recycled-plastic storage blocks. These blocks can be stacked in limitless configurations to fill tight or unusual spaces. The unique surface-locking system can solve any problem. Made of high-density polyethylene (HDPE), Dunnage-Cube features easy no-tool assembly. It will not rust, is chemically resistant, and is ideal for HAZMAT storage or maintenance rooms.
SPC Industrial Dunnage-Cube, 24"W x 12"D x 6"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 6 in |
| Weight Capacity | 250 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Solid |
| Color | Black |
| Accessory Type | Cube |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DC240612 |
| Brand | SPC Industrial |