Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB239115BLA

Exclusive Brands

Global Industrial™ Mobile LCD Computer Cabinet, Blue, Assembled

(3)
|
Questions & Answers (0)
PRICE
$581.00
Usually ships in 4 to 7 days
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$581.00
Buy 3+ units
$552.00Save $29.00 (4.99%)
Select Color
✓ Accepts LCD flat panel monitors up to 24" diagonally
✓ Break-resistant window framed in heavy-duty 20-gauge steel
✓ Removable window panel provides access for touchscreen monitors

The Global Industrial™ Mobile LCD Computer Cabinet enclosure is designed to hold LCD flat panel monitors up to 24" diagonal and physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Perfect for businesses that wish to conform to Payment Card Industry (PCI) Compliance with physical protection. Also perfect for use at construction, manufacturing facilities or public use. The locking monitor compartment includes a break-resistant window framed in heavy-duty 20 gauge steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters (2 with brakes). Powder coated finish. Optional Fan with 5-foot power cord reduces heat build-up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Ships fully assembled.

Dimensions:
  • Upper compartment interior: 24"W x 9"D x 19-1/4"H
  • Lower compartment interior: 20-3/4"W x 21"D x 23-1/4"H
  • Locking slide-out keyboard drawer: 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Overall unit: 24-1/2"W x 22-1/2"D x 62-3/4"H
  • Pigeon hole compartments: 11"W x 9"D
  • Work surface: 24-1/2"W x 13"D
  • Monitor window opening 18-1/2"W x 15"H

Optional Accessories (Sold Separately):
  • Side Shelf Kit (Set of 2): Item# 237368BL
  • AC Fan Kit: Item# 249189, order one for each cabinet
  • Sliding Mouse Tray: Item# 273113
  • CPU Side Cabinet: Item# 253700BL
Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.