StrongHold Mobile Cabinet Shop Desk, Drawer, Pigeonhole Riser, 36"W x 28"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet has all the features of a stationary shop desk, with all the mobility of a cart. Design features include a slope top, paper compartment, drawer, adjustable shelf and a handle for maneuverability. There 2" mold-on-rubber casters with brake that include 2 swivel and 2 rigid provided. This product has a limited warranty of 1 year.
PRICE
$2,859.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 423 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Cabinet Base |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 2 |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-TD-281-CA |
| Number of Cabinets | 1 |
| Number of Fixed Shelves | 0 |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |