StrongHold Cabinet Shop Desk, Compartment Riser, 36"W x 28"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These shop desks are made to last using all welded, heavy duty 12 gauge steel. The shop desks are great for workshops, assembly areas, maintenance departments, warehouses and on shipping and receiving docks. The work shop desk includes 2 upper storage compartments and one 29"W x 20"D x 6"H drawer with a 225 lbs capacity. The steel shop desks has 3/16" steel legs that are 6"H. It comes with a durable, long lasting enamel finish. The cabinets features a 3-point locking system. The standard desk includes a locking storage cabinet that measures 36"W x 28"D x 42"H. The cabinet includes one fixed height shelf with a 2250 lbs shelf capacity.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
PRICE
$2,225.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 42 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Cabinet, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-TD-281 |
| Number of Cabinets | 1 |
| Brand | Strong Hold |