Durham Mfg.® Mobile Cabinet Shop Desk, 2 Lockable Drawers, 23"W x 20"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The mobile cabinet desk has a heavy duty 16 gauge steel construction with durable gray powder coat finish. It provides an organized work area that easily moves anywhere you need it. The desk has a 500 lbs capacity. The drawers have ball bearing slides and include a cylinder lock and 2 keys. The lower storage compartment has a single point locking handle and 2 keys, while the drawer cylinder locks and lower compartment handle are keyed alike. This disk has a sloped work surface with a pencil rest lip. The top storage compartments easily bolt above work surface with fasteners supplied. There are four 3" swivel rubber plugs in casters. The 48" height is including the casters.
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Cabinet Base |
| Color | Gray |
| Number of Drawers | 2 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer |
| Number of Doors | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | FED-2023-95 |
| Number of Cabinets | 1 |
| Brand | Durham Mfg. |