Global Industrial
Model # :WB319392CGY
Global Industrial Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
This mobile flat shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12"D x 7-3/4"H and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38" to 42-1/2"H at 1-1/2" increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4"W x 15-3/4"D x 4-1/2"H to secure content and create an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and ensures years of reliable service in harsh working conditions.3" swivel with 2 locking casters is provided for easy mobility. Gray powder coat finish. The desk assembles easily with no wiring required.
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 38 - 42-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Knockout Outlet, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 319392CGY |
| Brand | Global Industrial |