Starsys® Mobile Supply Cabinet with 2 Doors, 42-1/2"W x 24-7/8"D x 78-5/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro SXRD76CM3 Starsys Mobile Supply Cabinet. Polymer doors, sides and backs won't rust, dent, chip or peel. Enclosed environment provides efficient contamination-free handling and distribution of linens. Cart consist of four stationary shelves, non-locking 270 degree swing doors, 5" (127mm) polyurethane swivel casters (two with brakes).
PRICE
$6,899.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/2 in |
| Depth | 24-7/8 in |
| Height | 78-5/16 in |
| Weight | 312 lbs |
Product Details
| Lock Type | No Lock |
| Type | Mobile Supply Cabinet |
| Number of Doors | 2 |
| Material | Polymer |
| Color | Taupe |
| Manufacturers Part Number | SXRD76CM3 |
| Base Type | Mobile |
| Brand | Starsys |