Little Giant® Welded Steel Mobile Work Table, 48 x 24", 2 Shelves & Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
All-welded, 12 gauge steel construction. Available with either 5" or 6" non-marking polyurethane casters. This table features 2 rigid and 2 swivel, 6" non-marking polyurethane casters and a floor lock to stop unwanted movement while loading and unloading. 34" overall height. 3600 lb. capacity (23" shelf clearance). Durable gray powder coated finish. Ships set up and ready for immediate use.
PRICE
$589.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 3600 lbs |
| Weight | 138 lbs |
| Shelf Spacing | 23 in |
| Gauge | 12 ga |
| Shelf Size | 24" x 48" |
| Wheel Diameter | 6 in |
| Nominal Height | 34 in |
| Top Shelf Height | 34 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | IP2448-2R-6PYFL |
| Brand | Little Giant |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Polyurethane w/ Floor Lock |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |