Generac Mobile Diesel Vertical LED Light Tower, Wide-Body, 6kW, Kubota Engine & Electric Winch
Write a Review
|
Questions & Answers (0)
Product Description
The GeneracMobileMLT4060 light tower is built and designed for the most extreme environments. This mobile unit is offered in a variety of configurations with options to meet every need. The wide-body design provides stability over rugged terrain. The fully rotational vertical mast and the long-lasting LED fixtures provide versatile, powerful illumination.
PRICE
$19,995.00
1
1
Free Shipping Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 115 in |
| Width | 68 in |
| Height | 107 in |
| Max Overall Length | 23 ft |
Product Details
| Engine Lubrication | Kubota |
| Batteries Included | No |
| Wattage | 320 W |
| Manufacturers Part Number | MLT4060KVLED-STD4 |
| Lumens | 188000 |
| Low Oil Shutoff | Yes |
| Brand | Generac |
| Muffler | No |
| Color | Gray |
| Series | MLT |
| Number of Lights | 4 |
| Surge Watts | 9800 W |
| Voltage | 120/240 V |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Start Switch Type | Electric |
| Fuel Type | Diesel |
| Rated Watts | 8700 W |
| Bulb Type | LED |
| Decibels | 68 |
| Engine Type | 1.0L Kubota® D1005 Diesel Engine (EPA Tier 4 Final) |
| Engine RPM | 1800 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |