Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3091922

MPN #: MLT4150MVLED-STD4

Generac Mobile Diesel Vertical LED Light Tower, Wide-Body, 8kW, Mitsubishi Engine & Electric Winch

Product Description
The Generac Mobile MLT4150 Light Tower is built tough and gives you the auxiliary power you need on the job. With up to 15kW of convenience power, it's like getting a light tower and generator in one. Power jobsite tools, trailers and more. Designed and built for the most extreme environments, this mobile unit is offered in a variety of configurations with options to meet every need. The wide-body design provides stability over rugged terrain. The fully rotational vertical mast and the long-lasting LED fixtures provide versatile, powerful illumination.

PRICE
$25,995.00

1
1
Free Shipping Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118 in
Width57 in
Height101 in
Max Overall Length23 ft

Product Details

Engine LubricationMitsubishi
Batteries IncludedNo
Wattage320 W
Manufacturers Part NumberMLT4150MVLED-STD4
Lumens188000
Low Oil ShutoffYes
BrandGenerac
MufflerNo
ColorGray
SeriesMLT
Number of Lights4
Surge Watts18400 W
Voltage120/240 V
Package Quantity1
Pack TypeSingle Unit
Start Switch TypeElectric
Fuel TypeDiesel
Rated Watts17500 W
Bulb TypeLED
Decibels71
Engine Type1.76L Mitsubishi® Diesel Engine (EPA Tier 4 Final)
Engine RPM1800 rpm

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA