Mobile Wood Cubicle Cabinet, 10 Shelves, Open Front, 48 x 22-1/4 x 72, Maple/Black
Write a Review
|
Questions & Answers (0)
Product Description
A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 10 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.
PRICE
$2,389.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 72 in |
| Weight | 405 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Swivel w/ Ball Bearing Race |
| Shelf Capacity | 120 lbs |
| Number of Adjustable Shelves | 10 |
| Color | Brown |
| Series | Denali |
| Wheel Type | Hard Rubber |
| Style | Open Front |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2043-O-MP/BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |