Little Giant® Mobile Workbench, 41-1/2 x 24", Louvered Panel & 3 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Top shelf is 34" high with a 1-1/2" retaining lip on 3 sides and front lip turned down. Bottom and middle shelves lip up on all 4 sides. All-welded construction features 12 gauge shelves. Powder coated finish. 5" non-marking polyurethane casters, 2 rigid and 2 total lock swivel casters - locks both the wheel and swivel at the same time. 1/4" hole diameter size.
PRICE
$929.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/2 in |
| Depth | 24 in |
| Height | 59-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 122 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 60 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3MW-2436-5TL-LP |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Service Bench |
| Shelf Type | Shelves with 1-1/2" Lip |
| Color | Gray |
| Wheel Type | Locking |
| Style | Louvered Panel Riser |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |