Stay organized with this movable storage unit that holds anywhere from 60 to 120 mats, depending on thickness. The long rods support two mats side-by-side. The narrow design with locking casters fits through all standard doorways. Additional shipping charges may apply. Ships in two boxes. Assembly required.
Features:- Holds 120 thin mats 1/8" thick or 60 mats 1/4" thick
- 51" length holding rods
- Holds two mats up to 24" side-by-side
- Steel construction
- Movable cart with casters that lock into place and fits through any standard doorway
- 54 1/2" L x 25 1/2" W x 48 1/2" H
- Color: Black