Power Systems Granite Horizontal Dumbbell Rack, 3 Tiers, 60"W x 25"D x 40"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Granite Horizontal Dumbbell Rack is part of the durable, hard-working Granite Series for budget conscious gyms. The rack holds 10 to 20 pairs of dumbbells, with a lip to keep dumbbells safe and secure. The durable, powder coated steel is 3 x 3 11-gauge, and sturdy enough for your heaviest weights. 60" W x 40" H x 25" D. 150 lbs. Dumbbells not included. Holds 10 to 20 pairs of standard dumbbells, depending on weights. 3 tiers.
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 25 in |
| Height | 40 in |
| Weight | 153 lbs |
Product Details
| Type | Dumbbell Rack |
| Material | Steel |
| Package Quantity | 1 |
| Description | Equipment Storage Dumbbell Rack |
| Color | Black |
| Manufacturers Part Number | 27835 |
| Brand | Power Systems |
Warranty
| Warranty | 10 yr |