Features:
- Fixed rack stays in place
- 4 storage compartments
- 25" L x 19" W x 41" H
- Color: Black
- Holds up to 24 bars
- Helps keep your aerobic bars organized and off of the floor
Weights & Dimensions
| Length | 25 in |
| Width | 19 in |
| Height | 41 in |
Product Details
| Style | Equipment Rack |
| Type | Equipment Storage |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 91242 |
| Brand | Power Systems |