Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139719

MPN #: 2022577

Detecto® MobileCare Electronic Medical Cart, RFID Card Scan, 27"W x 27"D x 39"H, Red

Product Description
Detecto® innovative and highly customizable MobileCare medical carts offer the most advanced security level features available in the medical cart market. Nearly unlimited configuration possibilities are available. There are three lock types to choose from: electronic (RFID with 3 different frequencies available and full-color touchscreen pincode), quick release, and keyed. The included Windows software allows you to have one centralized point for all your employee cart access and security settings, pushed via secure Wi-Fi or Bluetooth for instant updates. The proprietary onboard and PC software has been developed by Detecto®. The innovative quick release unlocking can save lives when a patient codes, and the breakaway plastic tags and red/green flag can be reset easily by biomed techs.

Features:
  • MobileCare - Red, electronic cart with individual drawer sensors, RFID card scanning for access/tracking. 3 sided hand rail, 5 qty 23" wide drawers (33669)
  • Most advanced security level features in the medical cart market
  • 3 lock types available: electronic (touchless RFID and touchscreen keypad), quick release, and keyed
  • Powerful PC software included to manage your carts via secure Wi-Fi/Bluetooth
  • Detailed audit employee tracking to mitigate narcotics theft
  • One centralized point via the included PC software for all your employee access and updates
  • Nearly unlimited configuration possibilities available
  • Full-color touchscreen LCD with graphical menus on electronic carts
  • Electronic cart alarms: audible alert (with timing settings) and e-mail/text notifications (up to 3 admins each)
  • 3 different RFID frequencies available
  • Up to 5,000 users available per electronic cart
  • 10 standard colors and unlimited Pantone and RAL color options
  • Unique quick release unlocking can save lives when a patient codes
  • Quick release plunger with breakaway plastic tags and red/green flag can be reset easily by biomed
  • Proprietary onboard and PC software developed by Detecto®
  • User setup at the cart or within Windows software
  • ABS thermoplastic countertop with molded edges that is all one continuous piece for optimal hygienic clean-up
  • Dual authentication available in electronic carts: RFID and pin code touchscreen entry
  • PC software allows you to update individual users, carts, locations/building, and departments
  • Included PC software allows you to print, download, and export detailed history reports (holds up to 50,000 records)
  • Tracking to check accountability of individual drawer inventory
  • Multiple handrail configurations: all three sides, two, one, or none
  • Seamless shell body without any exposed holes for flush clean lines and more aesthetically pleasing appearance
  • Spacious soft-close drawers elegantly glide shut for convenience
  • Aluminum cart body, high-impact plastic bumpers, and ABS countertop
  • Two self-closing side extension trays included standard for additional counter space
  • Standard full wrap-around high-impact bumper trim
  • 5-in/13-cm diameter 1- or 2-wheel casters with features such as anti-static, total lock, and bead chain for static dissipation provide easy mobility for smooth transport and nimble maneuvering
  • Versatile corner extrusion mounting for easy optional accessory attachment with customized locations
  • Full range of accessories available: IV pole, sharps container holder, defibrillator shelf, cardiac board, oxygen tank holder, 12-bin organizer, catheter holder, waste bin, and many more
  • Electronic cart unlocking with one lock and individual drawer sensors, individual drawer locks and individual drawer sensors, or simply one lock
  • 8 Alkaline or rechargeable D batteries
  • Made in USA (of American and foreign components): TAA compliant
  • The most robust cart customization on the market to fit your needs


PRICE
$4,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27 in
Height39 in
Weight163 lbs
Wheel Diameter5 in
Drawer Dimensions23"W x 18"D

Product Details

Assembly RequiredYes
Lock TypeE-Lock with Sensors & RFID Scanning
TypeMedical Cart
Drawer Configuration(2) 3",(2) 6",(1) 9"
ColorRed
SeriesMobileCare
Number of Drawers5
For Use WithDetecto's Mobile Care Series
Wheel Type2 Locking Casters
StyleElectronic Cart
Made in the USAYes
Number of Shelves2
MaterialAluminum
Package Quantity1
Manufacturers Part Number2022577
Top MaterialABS Thermoplastic
BrandDetecto

Warranty

Warranty12 yr