Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57886

MPN #: PM9-1791250

Powermatic Model 1632 5HP 1-Phase 230V Open End Belt Sander W/ 1/4HP 1-Phase Feed Motor

Product Description
The 16 Open-End Sander has front mounted controls and a load meter, which maintains a constant check during operation. Metal-tipped safety limiters inside the machine will stop the sander immediately should belt breakage occur. The combination head means a more consistent finish, and pneumatic conveyor belt tracking keeps belts automatically centered.

Features:

  • The combination head promotes a more consistent finish
  • Pneumatic sanding belt tracking keeps belt centered
  • Conveniently mounted load meter maintains constant check during operation
  • Limiters will stop sander instantly if belt breakage occurs
  • Side access door for easy belt changes
  • Standard Equipment:
  • 5HP motor
  • Emergency stop button
  • Dust collection port
PRICE
$10,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)54 x 17 in
Belt Size (L x W)54 x 17 in
Dust Port Outside Diameter (Front)4 in
Belt Size (W x L)54 x 17 in
Working Width16 (32) in
Min Board Length13-3/4 in

Product Details

TypeBelt Sander
Dust Collection Mininum CFM Required800 CFM
Prewired Voltage230 V
StyleOpen End
Motor Voltage230 V
Voltage230 V
Phase1
Belt Speed2200 SFPM
Manufacturers Part NumberPM9-1791250
Motor Horsepower5 HP
BrandPowermatic

Warranty

Warranty5 yr