Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57952

MPN #: PM9-1791320

Powermatic PM9-1791320 Model DDS-237 7.5 HP 1-Phase 230V 37" Dual Drum Sander

Product Description
This is a production class Dual Drum Sander that is loaded with features. A 7.5HP motor drives the dual steel drums, which have a hard durometer rubber coating to ensure a flat, mar free finish. Independently adjustable rear drum makes fine tuning easy. A heavy cast iron table incorporates four solid jackscrews with chain drive timing to keep it level at all times. The heavy-duty poly conveyor belt provides a positive grip on the stock. The 1/4HP feed motor is coupled to a two-speed forward/reverse gearbox that will sand 8 and 12 surface feet per minute. The heavy steel cabinet provides vibration free sanding, with plenty of storage space underneath.

Features:

  • 7.5HP motor for plenty of power
  • Independently adjustable rear drum for fine tuning
  • Hard durometer rubber coating on steel drums provides flat, smooth finish
  • Two-speed gearbox for wide range of sanding projects
  • Full size cast iron table for solid support
  • Forward/reverse poly conveyor belt grips stock evenly
  • Dual dust ports with directional baffles for more efficient dust removal
  • Two speed gearbox
  • Dual 4 dust ports
PRICE
$10,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Board Thickness5-1/4 in
Dust Port Outside Diameter (Front)4 in
Drum Length37 in
Min Board Thickness1/32 in
Drum Diameter6 in
Max Board Width37 in
Min Board Length9 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required1200 CFM
Prewired Voltage230 V
Amperage30 A
Drum Speed1700 rpm
StyleClosed Stand
Conveyor Motor1/4 HP
Voltage230 V
Phase1
Conveyor Speed8,12
Manufacturers Part NumberPM9-1791320
Motor Horsepower7-1/2 HP
Number of Sanding Drums2
BrandPowermatic

Warranty

Warranty5 yr