Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57932

MPN #: PM9-1791267

Powermatic PM9-1791267 Model 201HH 7-1/2HP 1-Phase 230V 22" Planer W/ Helical Head

Product Description
This 1,300-pound heavy duty cast iron planer offers rock solid rigidity and accurate planing for years to come. The hinged top allows easy access to the rollers and knives, and has a 5" dust port for easy attachment to any dust collection system. The cutterhead is a helical design with 150 four sided knife inserts – these produce a superior finish and much quieter operation compared to conventional cutterheads, and the inserts are installed without further adjustments. The anti-kickback fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. Infeed and outfeed rollers are fitted with roller bearings for long life. The sectional infeed roller and chip breaker are specially designed to allow multiple boards to be planed at the same time. The adjustable bed rollers facilitate both rough and finish planing. The solid steel outfeed roller is machined with small serrations to insure a smooth finish yet provide positive feeding. The two-speed gearbox with machined detents is quickly changed up front when switching from rough to finish work. The massive, ribbed cast iron table is ground finished and rises smoothly via the hand wheel. With a hefty 7-1/2 horsepower motor, the 201HH Planer is perfect for the small to medium shop with continuous planing requirements.

Features:

  • Helical cutterhead with knife inserts provides smoother, quieter cutting and finer finish than conventional systems
  • Cast iron 1300 lb. construction for solid performance without vibration
  • 2 feed speeds - 20/30 fpm - accommodates rough and fine finish work
  • Segmented infeed roller with sectional chipbreaker allows multiple board planing
  • Roller bearing-mounted feed rollers for long life
  • Adjustable bed rollers allow smooth feeding of rough or finished workpieces
  • Oversized cast iron table travels on 2 large lead screws for heavy duty support
  • Standard Equipment:
  • Dust collection port
PRICE
$12,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth3/16 in
Max Planing Width22 in
Cutterhead Diameter3-1/4 in
Min Planing Length10 in
Table Size (L x W)32-1/4 X 24 in
Blade Size0.59 L x 0.59 W x 0.10 Th in
Max Full Width Depth of Cut3/16 in
Column Diameter2-1/2 in
Feed Rate20/30 ft/min
Max Planing Thickness9-1/4 in
Dust Port Diameter5 in

Product Details

Dust Collection Mininum CFM Required900 CFM
Prewired Voltage230 V
Phase1
Manufacturers Part NumberPM9-1791267
Motor Horsepower7-1/2 HP
Cutterhead Speed4800 rpm
BrandPowermatic
TypePlaner
Number of Knives or Inserts125
Amperage50 A
Cuts per Minute19200
StyleFloorstanding
Type of CutterheadHelical Inserts
Voltage230 V

Warranty

Warranty5 yr