Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57925

MPN #: PM9-1610079

Powermatic PM9-1610079 Model PJ882 2HP 1-Phase 8" Parallelogram Jointer

Product Description
The 8 Parallelogram Jointer offers performance and value in a machine loaded with features. Each machine has an extra long 82" bed length for better work support and is equipped with an innovative single handwheel design that tilts the fence in and out with positive stops at +/-45 and 90 degrees. A non-mar insert in the fence contacts the table to avoid scratching the surface during adjustments. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also insures the table remains perfectly parallel, even after years of tough duty. The 1/8" depth limiter control knob gives you quick adjustment ability and safety. A quick twist of the knob will disable this feature. This jointer features a Powermatic controlled chip 3-knife cutterhead for a safe, smooth cut every time. Powerful 2HP or 3HP motors are totally enclosed in a heavily constructed steel stand providing plenty of power for the most demanding jobs.

Features:

  • Extra long 82 table for expanded work support
  • Parallelogram design helps maintain table parallelism and eases table raising and lowering
  • Handwheel with worm gear system for precise fence tilting (Patented)
  • 1/8 depth of cut limiter for fast table positioning
  • High-mount switch for operator convenience
  • No-mar fence insert protects table
PRICE
$4,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Rabbeting Capacity1/2 in
Cutting Capacity (W x D)8 x 1/2 in
Cutterhead Diameter3-1/16 in
Fence Size38-3/16 X 4-3/4 in
Table Size (L x W)82 X 8 in
Infeed Table Length44 in
Outfeed Table Length38 in
Top Height31-5/16 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Motor Voltage230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberPM9-1610079
Motor Horsepower2 HP
Cutterhead Speed7000 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts3
Amperage9 A
Cuts per Minute21000
Motor Amps9 A
StyleParallelogram
Type of CutterheadKnives
Voltage230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified