Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB891256

MPN #: 2405005

Model 5 / 5 Ton Imported Single Leverage Arbor Press

Product Description
Arbor Presses

Features:
  • Heavy Duty Construction
  • Precision Made
  • 4-Way Anvil
PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base Size10 x 23-3/4 in
Height Over Table18"

Product Details

StyleArbor Press
Manufacturers Part Number2405005
TypeSingle Leverage
Max Pressure5 Tons psi