Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB891252

MPN #: 2405001

Model 1 / 1 Ton Imported Single Leverage Arbor Press

Product Description
Arbor Presses

Features:
  • Heavy Duty Construction
  • Precision Made
  • 4-Way Anvil
PRICE
$97.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base Size5 x 11 in
Height Over Table5-1/2"

Product Details

StyleArbor Press
Manufacturers Part Number2405001
TypeSingle Leverage
Max Pressure1 Ton psi