SANI-LAV 5041-0.5 Model 5041 With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5041-0.5 Model 5041 With Flow Rate Of 0.5 GPM
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,335.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Height | 19-1/2 in |
| Backsplash Height | 10-1/2 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Stations | 1 |
| Type | Wall Mount |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Color | Gray |
| Manufacturers Part Number | 5041-0.5 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |