Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proxxon

Model # :WBB606046

MPN #: 38515

Model Building And Engraving Set

Product Description
The right choice for creative hobbyists and model makers. The rotary tool MICROMOT 50/E comes in this set with 6 high precision triple slit steel collets in sizes 1/32", 1/16", 5/64", 3/32", 7/64" and 1/8" (1.0, 1.5, 2.0, 2.4, 3.0 and 3.2mm) which ensure accurate clamping of the bits for highest concentricity and the precision you need for finest work pieces. This kit includes an AC adapter (12 - 18V, 1.0A) and a selection of 34 useful bits (1 diamond grinding bit, 1 fine cutter, 1/64" and 1/32" (0.5 and 1.0mm) micro-drills, 1 brass brush, 4 aluminum-oxide grinding bits (cylinder, sphere, disc and cone shaped), 1 spring steel saw blade, 4 grinding wheels 7/8" x 7/64" (22 x 3mm), 2 each aluminum-oxide and silicon carbide, 20 cutting discs and 1 mandrel.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.2
Width7.87
Height2.56
Weight2 lbs

Product Details

TypeCorded
ColorGreen
No Load Speed5,000 - 20,000 RPM
Hertz60 Hz
Voltage110 V
Includes40 Accessories
MaterialPolyamide/Cast Aluminum
DescriptionRotary Tool
Manufacturers Part Number38515
BrandProxxon

Compliance & Certifications

CertificationsUL