Features:
- Material - High Speed Steel
- Designed to cut a variety of materials from wood to fiberglass
Weights & Dimensions
| Length | 2-3/8 |
| Size | 1/8" |
| Diameter | 1/8 |
Product Details
| Number of Pieces | 16 |
| Includes | (16) Sabrecut Bits |
| Material | Steel |
| Color | Gray |
| For Use With | Wood, Fiberglass, Osb, Laminates, Plastic And Vinyl/Aluminum |
| Brand | Rotozip |